- Vertical Storage Shed
- 17 ft3
- Olive Color
- 22 in Deep
- 72 in High
features
- Grid floor helps keep long handled tools in place
- Seven interlocking, easy to assemble panels
- Molded-in grooves for four shelves (not included)
- Lockable (lock not included)
| Capacity (Volume) | 17 ft3 |
| Depth | 22 in |
| Height | 72 in |
| No. of Doors | 2 |
| Color | Olive |
| Opening Type | Hinged Door |
| Material | Plastic |
| Weight | 55.0 LB |

