- Horizontal Slide-Lid Storage Shed
- 92 ft3
- Olive Color
- 70 in Deep
- 46 in High
features
- Structural foam floor supports up to 1,300 lb (590.2 kg)
- Lid slides back for easy walk-in access
- Ideal for storing bicycles and lawn equipment
- Lockable (lock not included)
| Color | Olive |
| Height | 46 in |
| Material | Plastic |
| Depth | 70 in |
| Capacity (Volume) | 92 ft3 |
| No. of Doors | 2 |
| Weight | 262.76 LB |

