- Marine Series Ice Chest
- 102 qt Capacity
- White
| Capacity (Volume) | 102 qt |
| Length | 39.840 in |
| Height | 18.310 in |
| Type | Ice Chest |
| Color | White |
| Weight | 0.0 LB |
| Capacity (Volume) | 102 qt |
| Length | 39.840 in |
| Height | 18.310 in |
| Type | Ice Chest |
| Color | White |
| Weight | 0.0 LB |