- Victory Two Handle Ice Chest
- 48 qt Capacity
- Pacific Blue
| Length | 15.880 in |
| Height | 14 1/4 in |
| Type | Ice Chest |
| Capacity (Volume) | 48 qt |
| Color | Pacific Blue |
| Weight | 10.5 LB |
| Length | 15.880 in |
| Height | 14 1/4 in |
| Type | Ice Chest |
| Capacity (Volume) | 48 qt |
| Color | Pacific Blue |
| Weight | 10.5 LB |