- Self-Dumping Hoppers
- 2 1/2 yd3 Capacity
features
- Forklift capable for elevated dumping
- Tilts a full 30° below horizontal
- Pull-release safety latch prohibits premature dumping
- Rugged, functional plastic body positioned on heavy-duty metal frame
- Resists rusting, denting and pitting that affects metal hoppers
- Optional lid available for 1 1/2 cu yd (1.1 m3) model
| Length | 83 1/2 in |
| Height | 56 5/8 in |
| Load Capacity | 1000 lbs |
| Capacity Volume | 2 1/2 yd3 |
| Color | Black |
| Caster Dia. | 6 in |
| Caster Type | Polyolefin |
| Weight | 0.0 LB |

