- Tilt Trucks
- 1/2 yd3 Capacity
features
- Easy to handle and maneuver through commercial doorways and onto elevators
- Angled front end is designed for convenient dumping
- Inset wheels on 1/2 cu yd (0.4 m3) and 1 cu yd (0.8 m3) models protect walls, fixtures and patrons
- Smooth surface is easy to clean and resists pitting and corroding
- Optional domed lids available
| Height | 38 5/8 in |
| Load Capacity | 850 lbs |
| Color | Black |
| Length | 60 1/2 in |
| Capacity Volume | 1/2 yd3 |
| Weight | 77.2 LB |

