- Tilt Trucks
- 1 yd3 Capacity
features
- Easy to handle and maneuver through commercial doorways and onto elevators
- Angled front end is designed for convenient dumping
- Inset wheels on 1/2 cu yd (0.4 m3) and 1 cu yd (0.8 m3) models protect walls, fixtures and patrons
- Smooth surface is easy to clean and resists pitting and corroding
- Optional domed lids available
| Color | Black |
| Capacity Volume | 1 yd3 |
| Load Capacity | 2100 lbs |
| Length | 72 1/4 in |
| Height | 43 3/4 in |
| Weight | 120.0 LB |

