- Dust Pan
- 8 1/4" Width
features
- Extra large sizes to accomodate large jobs
| Depth | 2.625 in |
| Length | 12 1/4 in |
| Color | Charcoal |
| Material | Plastic |
| Width | 8 1/4 in |
| Weight | 0.4 LB |
| Depth | 2.625 in |
| Length | 12 1/4 in |
| Color | Charcoal |
| Material | Plastic |
| Width | 8 1/4 in |
| Weight | 0.4 LB |