- Mobile Two-Step Stepstool
- 350 lb Capacity
features
- Heavy-duty stepstool glides easily on retractable rubber casters
- Soft, slip resistant pads on both steps
- Wheels retract when stepped on
| Capacity Wt. [Nom] | 350 lbs |
| Overall Height | 13.5 in |
| Origin | Specialty Ladders |
| Color | Black |
| Dia. | 16 in |
| Weight | 8.25 LB |

