- Dust Pan
- 11 1/4" Width
features
- Durable rear wheels improve wear resistance
includes
- Handle
| Height | 5 in |
| Length | 12 3/4 in |
| Width | 11 1/4 in |
| Color | Black |
| Weight | 2.33 LB |
| Height | 5 in |
| Length | 12 3/4 in |
| Width | 11 1/4 in |
| Color | Black |
| Weight | 2.33 LB |