- GroundsKeeper® Smoking Management Receptacle
- Beige
features
- Restricted opening shields cigarette butts from view, weather and flow of oxygen
- Two-piece design makes cleaning quick and easy
- Inner galvanized steel canister securely holds large quantities of cigarette waste
- Constructed of smooth injection molded plastic, rust-resistant and easy to clean
- Steel base plate adds weight for stability and discourages theft
| Material | Plastic |
| Height | 39.400 in |
| Color | Beige |
| Length | 12 1/4 in |
| Weight | 15.5 LB |

