- Brute® Round Buckets
- 14 qt
features
- Brute ® buckets have molded-in graduations for accurate measuring
- Corrosive resistant bails with comfortable plastic grip
| Capacity Volume | 14 qt |
| Color | Red |
| Height | 11 1/4 in |
| Type | Round Bucket |
| Dia. | 10.5 in |
| Weight | 1.58 LB |

