- Brute® Round Container
- 32 gal
features
- All-plastic, professional grade construction will not rust, chip or peel
- Resists dents
- Strong, snap-on lids are available for secure, stable stacking
- Reinforced rims add strength and durability
- Built-in handles allow easy, non-slip lifting and anti-jam nesting
- Double-ribbed base increases stability and dragging capacity
- Available easy twist on, twist off dolly provides safe mobility
| Brand. | Brute® |
| Color | Gray |
| Material | Plastic |
| Capacity Volume | 32 gal |
| Height | 27 in |
| Dia. | 22 in |
| Weight | 8.24 LB |

