- Brute® Dollies
- Black
- For Model # 2620, 2632, 2643, 2655
features
- Swivel casters afford easy mobility for through the workplace
- Heavy duty 3" tread provides long life
- Easy twist on, twist off action
- Non-marking caster construction
| Dia. | 18.25 in |
| For Model No. | 2620, 2632, 2643, 2655 |
| Color | Black |
| Height | 6 5/8 in |
| Weight | 6.55 LB |

