- Brute® Dollies
- Black
- For Model # 2655
features
- Swivel casters afford easy mobility for through the workplace
- Easy twist on, twist off action
- Non-marking caster construction
| For Model No. | 2655 |
| Color | Black |
| Dia. | 24.375 in |
| Height | 7 1/8 in |
| Weight | 16.88 LB |

