Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Rubbermaid640-2651-BLA

640-2651-BLA

Brute® Trainable Dollies
Item #104728094
  • Brute® Trainable Dollies
Rubbermaid640-2651-BLA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brute® Trainable Dollies

features

  • Move three separate BRUTE® containers at once
  • Tilt stabilizer provides an easy way to tilt BRUTE® containers for trash removal
  • Pull handle accessory attaches to rim of 44 gallon or 55 gallon BRUTE® containers when not in use
Width 21 in
Height 6 7/8 in
Length 29 in
Weight 35.58 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison