- Brute® Round Container
- 55 gal
features
- All-plastic, professional grade construction will not rust, chip or peel
- Resists dents
- Strong, snap-on lids are available for secure, stable stacking
- Reinforced rims add strength and durability
- Built-in handles allow easy, non-slip lifting and anti-jam nesting
- Double-ribbed base increases stability and dragging capacity
- Available easy twist on, twist off dolly provides safe mobility
| Capacity Volume | 55 gal |
| Color | Gray |
| Dia. | 26.5 in |
| Material | Plastic |
| Height | 33 in |
| Weight | 18.0 LB |

