- Soft Wastebaskets
- 41 1/4 qt
features
- Fits under standard desk height even when swing top is fully extended
- All-plastic construction won't chip, rust or dent
- Rolled rims add strength, and are easy to clean
| Height | 19 7/8 in |
| Capacity Volume | 41 1/4 qt |
| Length | 15 1/4 in |
| Color | Gray |
| Material | Plastic |
| Weight | 2.5 LB |

