- Utility/Service Carts
- Off-white
- 200 lb Capacity
features
- Easy-to-clean smooth surfaces
- Quiet casters and plastic construction help eliminate noise
- Non-marking casters
- High style appearance with brushed aluminum uprights
| Load Capacity [Max] | 200 lbs |
| Length | 33 5/8 in |
| Height | 37 3/4 in |
| Handle Type | Ergonomic |
| Caster Type | Swivel |
| Caster Dia. | 4 in |
| Color | Off-White |
| Weight | 25.0 LB |

