- Untouchable® Container
- 21 gal
features
- Durable and crack resistant, even under tough indoor/outdoor conditions
- Perfect for hotel lobbies, restrooms, shopping malls, restaurants and snack areas
- Lid (Not Included)
| Color | Gray |
| Length | 21 in |
| Capacity Volume | 21 gal |
| Height | 28 in |
| Shape | Half Round |
| Weight | 7.44 LB |

