- Brute® Square Container
- 28 gal
features
- Square shape offers up to 14% more capacity than round containers
- Tight-fitting lids help protect dry goods and other contents
- Nesting handles allow secure fit for side-by-side use
| Color | White |
| Length | 21 1/2 in |
| Capacity Volume | 28 gal |
| Height | 22 1/2 in |
| Weight | 48.54 LB |

