- Brute® Square Container
- 40 gal
features
- Square shape offers up to 14% more capacity than round containers
- Tight-fitting lids help protect dry goods and other contents
- Nesting handles allow secure fit for side-by-side use
| Color | White |
| Length | 23 1/2 in |
| Height | 28 3/4 in |
| Capacity Volume | 40 gal |
| Weight | 58.4 LB |

