- Slim Jim® Container
- 23 gal
features
- Efficient size and shape fits tight spaces
- Durable construction is easy to clean and provides long life
| Length | 23 1/8 in |
| Capacity Volume | 23 gal |
| Height | 30 in |
| Material | Plastic |
| Color | Brown |
| Weight | 3.0 LB |
| Length | 23 1/8 in |
| Capacity Volume | 23 gal |
| Height | 30 in |
| Material | Plastic |
| Color | Brown |
| Weight | 3.0 LB |