- Untouchable® Container
- 22 gal
features
- Durable and crack resistant, even under tough indoor/outdoor conditions
- Perfect for hotel lobbies, restrooms, shopping malls, restaurants and snack areas
- Lid (Not Included)
| Color | Gray |
| Shape | Round |
| Height | 30 1/8 in |
| Capacity Volume | 22 gal |
| Dia. | 15.75 in |
| Weight | 7.0 LB |

