- Landmark Series™ Classic Container
- 50 gal
features
- Break resistant construction
- Openings on all four sides for convenient refuse collection
- Hinged hood with a stay-open strap for easy access to rigid liner
- Available with ashtray for smoking areas
- Optional locks
- Aggregate panels sold separately
| Height | 46 1/2 in |
| Color | Sable |
| Length | 26 in |
| Capacity Volume | 50 gal |
| Weight | 59.0 LB |

