- Carts
- Gray
- 300 lb Capacity
features
- Durable and attractive carts function in front and back of house applications
- Smooth, easy-to-clean shelves
- Lockable doors secure contents
- Sliding top drawer
- Large, non-marking casters
| Color | Gray |
| Load Capacity [Max] | 300 lbs |
| Width | 20 in |
| Height | 37 13/16 in |
| Length | 40 5/8 in |
| Weight | 51.5 LB |

