- Carts
- Black
- 300 lb Capacity
features
- Durable and attractive carts function in front and back of house applications
- Large shelves hold various equipment and supplies
- Attractive styling ideal for ??front-of-house?? use
| Width | 20 3/4 in |
| Load Capacity [Max] | 300 lbs |
| Length | 40 5/8 in |
| Color | Black |
| Height | 37 7/8 in |
| Weight | 58.45 LB |

