- Stock Tank
- 70 gal
features
- Seamless construction for outstanding durability
- All-plastic float valve provides constant level of water
- Oversize drain plug makes for easy drainage and cleaning of stock tank
- 1 1/2" oversize drain
| Length | 40 1/2 in |
| Height | 24 in |
| Material | Structural Foam |
| Capacity Volume | 70 gal |
| Color | Black |
| Weight | 24.75 LB |

