- Stock Tank
- 300 gal
features
- Seamless construction for outstanding durability
- All-plastic float valve provides constant level of water
- Oversize drain plug makes for easy drainage and cleaning of stock tank
- 1 1/2" oversize drain
| Color | Black |
| Capacity Volume | 300 gal |
| Height | 25 in |
| Material | Structural Foam |
| Length | 63 1/4 in |
| Weight | 0.0 LB |

