- Floor Safety Sign
- Yellow
| Sign Legend | Wet Floor |
| Material | Polypropylene |
| Background Color | Yellow |
| Text Color | Black |
| Width | 14 in |
| Sign Header | Caution |
| Length | 16 1/2 in |
| Sign Type | Floor Sign |
| Weight | 1.67 LB |
| Sign Legend | Wet Floor |
| Material | Polypropylene |
| Background Color | Yellow |
| Text Color | Black |
| Width | 14 in |
| Sign Header | Caution |
| Length | 16 1/2 in |
| Sign Type | Floor Sign |
| Weight | 1.67 LB |