- Convertible Utility Carts
- Black
- 250 lb, 400 lb Capacity
features
- Easily converts from a utility cart (400lb. capacity) to a platform truck (250 lb. capacity), and then folds flat for storage
- Ergonomic handle designed for comfort
- Extended deck makes loading the lower shelf easier
- Narrow Profile to easily navigate through doorways and hallways
- Recessed top to retain items on shelf during transport
| Width | 23.800 in |
| Color | Black |
| Load Capacity [Max] | 400 lbs |
| Caster Dia. | 5 in |
| Handle Type | Ergonomic |
| Height | 34.400 in |
| Length | 42 1/2 in |
| Weight | 52.0 LB |

