- Platform Trucks
features
- Sturdy structural foam construction won?t rust, dent, chip, peel, or splinter
- Virtually maintenance free
- Crossbar handle
| Load Capacity | 500 lbs |
| Length | 36 in |
| Color | Black |
| Family Name | Platform Trucks |
| Caster Width | 1 1/4 in |
| Caster Type | Rubber |
| Caster Dia. | 5 in |
| Weight | 58.27 LB |

