- Platform Trucks
features
- Sturdy structural foam construction won?t rust, dent, chip, peel, or splinter
- Virtually maintenance free
- Crossbar handle
| Length | 48 in |
| Load Capacity | 1000 lbs |
| Caster Type | Pneumatic Rubber |
| Color | Black |
| Caster Width | 2 in |
| Family Name | Platform Trucks |
| Caster Dia. | 6 in |
| Weight | 84.0 LB |

