- Platform Trucks
features
- Sturdy structural foam construction won?t rust, dent, chip, peel, or splinter
- Virtually maintenance free
- Crossbar handle
| Load Capacity | 2000 lbs |
| Caster Type | Polyolefin |
| Caster Width | 2 in |
| Caster Dia. | 8 in |
| Color | Black |
| Family Name | Platform Trucks |
| Length | 48 in |
| Weight | 80.95 LB |

