- Platform Trucks
features
- Sturdy structural foam construction won?t rust, dent, chip, peel, or splinter
- Virtually maintenance free
- Two crossbar handles
| Family Name | Platform Trucks |
| Caster Type | Rubber |
| Length | 60 in |
| Caster Dia. | 6 in |
| Caster Width | 2 in |
| Load Capacity | 1000 lbs |
| Color | Black |
| Weight | 100.0 LB |

