- Utility Carts
- Black
- 500 lb Capacity
features
- Sturdy structural foam construction won't rust, dent, chip or peel
- Rounded corners protect walls and furniture
- Lightweight and maneuverable
| Color | Black |
| No. of Shelves | 2 |
| Load Capacity [Max] | 500 lbs |
| Caster Type | 2 Fixed, 2 Swivel |
| Height | 33 1/4 in |
| Length | 45 1/4 in |
| Caster Dia. | 5 in |
| Weight | 41.4 LB |

