- Flat Shelf Carts
- Black
- 500 lb Capacity
features
- Sturdy structural foam construction won?t rust, dent, chip or peel
- Large, non-marking casters reduce touch-up cleaning
- Rounded corners protect walls and furniture
- Lightweight and maneuverable
| Length | 43 7/8 in |
| Load Capacity [Max] | 500 lbs |
| Width | 25 5/8 in |
| No. of Shelves | 2 |
| Color | Black |
| Height | 33 5/16 in |
| Material | Plastic |
| Weight | 42.55 LB |

