- Cube Trucks
- 14 cu ft Capacity
features
- Metal frame provides durable support
- Conceals loads without reducing capacity
- Spring platform option brings contents to a convenient working level, ideal for laundry handling
| Width | 31 in |
| Load Capacity | 500 lbs |
| Height | 32 1/2 in |
| Color | Black |
| Length | 44 1/8 in |
| Capacity Volume | 14 cu ft |
| Weight | 47.0 LB |

