- Cube Trucks
- 20 cu ft Capacity
features
- Metal frame provides durable support
- Conceals loads without reducing capacity
- Spring platform option brings contents to a convenient working level, ideal for laundry handling
| Color | Black |
| Load Capacity | 600 lbs |
| Length | 48 in |
| Width | 34 1/8 in |
| Height | 36 1/2 in |
| Capacity Volume | 20 cu ft |
| Weight | 60.0 LB |

