- Heavy Duty Utility Trucks
- 12 cu ft Capacity
features
- Metal frame provides durable support
- Conceals loads without reducing capacity
- Lid sold separately
| Length | 43 1/4 in |
| Caster Dia. | 4 in |
| Height | 33 7/8 in |
| Load Capacity [Max] | 800 lbs |
| Color | Black |
| Capacity Volume | 12 cu ft |
| Weight | 62.3 LB |

