- Heavy Duty Utility Trucks
- 16 cu ft Capacity
features
- Metal frame provides durable support
- Conceals loads without reducing capacity
- Lid sold separately
| Capacity Volume | 16 cu ft |
| Caster Dia. | 5 in |
| Height | 38 1/4 in |
| Color | Black |
| Load Capacity [Max] | 1000 lbs |
| Length | 44 3/8 in |
| Weight | 74.3 LB |

