- Heavy Duty Utility Trucks
- 20 cu ft Capacity
features
- Metal frame provides durable support
- Conceals loads without reducing capacity
- Lid sold separately
| Length | 48 1/4 in |
| Load Capacity [Max] | 1200 lbs |
| Capacity Volume | 20 cu ft |
| Height | 37 7/8 in |
| Color | Black |
| Caster Dia. | 5 in |
| Weight | 84.8 LB |

