- Tuffmade Polyliner® Bags
- 11 gal
features
- Strength and durability prevents tears, saves money in clean-up costs
- Eliminates double bagging for additional cost savings
| For Model No. | 2610, 2947, 2957, 3071-20 |
| Liner Type | Linear Low-Density |
| Gallon Capacity | 11 |
| Liner Size (in) | 24 X 31 |
| Color | Clear |
| Weight | 20.0 LB |

