- Tuffmade Polyliner® Bags
- 55 gal
features
- Strength and durability prevents tears, saves money in clean-up costs
- Eliminates double bagging for additional cost savings
| Gallon Capacity | 55 |
| Liner Type | Linear Low-Density |
| Color | Gray |
| For Model No. | 2655, 3557, 3559 |
| Liner Size (in) | 39 x 48 |
| Weight | 26.0 LB |

