- Tuffmade Polyliner® Bags
- 56 gal
features
- Strength and durability prevents tears, saves money in clean-up costs
- Eliminates double bagging for additional cost savings
| Gallon Capacity | 56 |
| Liner Type | Linear Low-Density |
| Color | Clear |
| Liner Size (in) | 43 x 47 |
| For Model No. | 256B, 256B-06 |
| Weight | 27.0 LB |

