- Big Wheel™ Carts
- 7 1/2 ft3 Capacity
features
- Sturdy, structural foam construction won?t rust, dent, chip or peel
- All-plastic, seamless pan design resists leaking and cracking
| Height | 28 1/4 in |
| Capacity | 7 1/2 ft3 |
| Width | 32 3/4 in |
| Length | 58 in |
| Weight | 45.1 LB |

