- Big Wheel™ Carts
- 3 1/2 ft3 Capacity
features
- Sturdy, structural foam construction won?t rust, dent, chip or peel
- All-plastic, seamless pan design resists leaking and cracking
| Width | 27 1/2 in |
| Height | 24 3/4 in |
| Capacity | 3 1/2 ft3 |
| Length | 47 in |
| Weight | 38.2 LB |

