- Floor Safety Sign
- Yellow
| Background Color | Yellow |
| Depth | 12 in |
| Height | 25 in |
| Length | 26 in |
| Text Color | Black |
| Width | 11 in |
| Sign Header | Caution |
| Sign Legend | Wet Floor |
| Sign Type | Single Sided |
| Weight | 2.0 LB |
| Background Color | Yellow |
| Depth | 12 in |
| Height | 25 in |
| Length | 26 in |
| Text Color | Black |
| Width | 11 in |
| Sign Header | Caution |
| Sign Legend | Wet Floor |
| Sign Type | Single Sided |
| Weight | 2.0 LB |