- Floor Safety Sign
- Yellow
| Sign Legend | Multi-Lingual - Closed |
| Text Color | Black |
| Background Color | Yellow |
| Depth | 12 in |
| Sign Type | Floor Sign |
| Length | 26 in |
| Height | 25 in |
| Width | 11 in |
| Weight | 2.55 LB |
| Sign Legend | Multi-Lingual - Closed |
| Text Color | Black |
| Background Color | Yellow |
| Depth | 12 in |
| Sign Type | Floor Sign |
| Length | 26 in |
| Height | 25 in |
| Width | 11 in |
| Weight | 2.55 LB |