- Cleaning Trolley
features
- Smooth, easy-to-clean surface
- Zippered bag for easy trash removal
- Non-marking 8" (20.3 cm) wheels and 4" (10.2 cm) casters
- Optional locking compartment to keep cleaning chemicals out of reach
| Length | 46 in |
| Height | 38 3/8 in |
| Color | Black |
| Weight | 49.59 LB |

